Motion
81923799
Split Lock Washer - 0.1930 in ID, 0.5860 in OD, 0.0780 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11766640
MFR #81923799
List Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1930 in ID, 0.5860 in OD, 0.0780 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11766640
MFR #81923799

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.48/each for your price

Overview

Mfr description
81923799 81923799 5/16" 25/PK SPLITLOCK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0780 in
  • Maximum Inside Diameter
    0.3220 in
  • Maximum Outside Diameter
    0.5860 in
  • Maximum Thickness
    0.1250 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.3140 in
  • Minimum Outside Diameter
    0.4890 in
  • Screw Size
    5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text