Motion
81923823
5/16" Screw, Grade 2 Steel USS Flat Washer 0.37" ID x 0.905" OD, 0.104" Thick, Zinc-Plated Finish
MI ITEM #11766643
MFR #81923823
List Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Grade 2 Steel USS Flat Washer 0.37" ID x 0.905" OD, 0.104" Thick, Zinc-Plated Finish
MI ITEM #11766643
MFR #81923823

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.30/each for your price

Overview

Mfr description
81923823 81923823 5/16" 50/PK USS FLAT W
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1040 in
  • Type
    USS
  • Screw Size
    5/16
  • Outside Diameter Range
    0.8680 in~
  • Outside Diameter
    0.9050 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~0.3900 in
  • Inside Diameter
    0.3700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought