Motion
81923831
3/8" Screw, Grade 2 Steel USS Flat Washer 0.433" ID x 1.03" OD, 0.104" Thick, Zinc-Plated Finish
MI ITEM #11766644
MFR #81923831
List Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Grade 2 Steel USS Flat Washer 0.433" ID x 1.03" OD, 0.104" Thick, Zinc-Plated Finish
MI ITEM #11766644
MFR #81923831

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.08/each for your price

Overview

Mfr description
81923831 81923831 3/8" 50/PK USS FLAT WA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1040 in
  • Type
    USS
  • Screw Size
    3/8
  • Outside Diameter Range
    0.9930 in~
  • Outside Diameter
    1.0300 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~0.4530 in
  • Inside Diameter
    0.4330 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought