Motion
81923872
Split Lock Washer - 0.3140 in ID, 0.8690 in OD, 0.1250 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11766648
MFR #81923872
List Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3140 in ID, 0.8690 in OD, 0.1250 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11766648
MFR #81923872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.33/each for your price

Overview

Mfr description
81923872 81923872 1/2" 25/PK SPLITLOCK W
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1250 in
  • Maximum Inside Diameter
    0.5120 in
  • Maximum Outside Diameter
    0.8690 in
  • Maximum Thickness
    0.1720 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5020 in
  • Minimum Outside Diameter
    0.7790 in
  • Screw Size
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text