Motion
81923880
Split Lock Washer - 0.3770 in ID, 1.0730 in OD, 0.1560 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11766649
MFR #81923880
List Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3770 in ID, 1.0730 in OD, 0.1560 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11766649
MFR #81923880

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.30/each for your price

Overview

Mfr description
81923880 81923880 5/8" 25/PK SPLITLOCK W
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1560 in
  • Maximum Inside Diameter
    0.6410 in
  • Maximum Outside Diameter
    1.0730 in
  • Maximum Thickness
    0.2030 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.6280 in
  • Minimum Outside Diameter
    0.9710 in
  • Screw Size
    5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought