Motion
81923898
5/16" Screw, Grade 2 Steel SAE Flat Washer 0.339" ID x 0.709" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #11766650
MFR #81923898
List Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Grade 2 Steel SAE Flat Washer 0.339" ID x 0.709" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #11766650
MFR #81923898

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.28/each for your price

Overview

Mfr description
81923898 81923898 5/16" 50/PK SAE FLAT W
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0800 in
  • Type
    SAE
  • Screw Size
    5/16
  • Outside Diameter Range
    0.6810 in~
  • Outside Diameter
    0.7090 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~0.3530 in
  • Inside Diameter
    0.3390 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text