Motion
81923914
7/16" Screw, Grade 2 Steel SAE Flat Washer 0.47" ID x 0.945" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #11766652
MFR #81923914
List Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, Grade 2 Steel SAE Flat Washer 0.47" ID x 0.945" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #11766652
MFR #81923914

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.98/each for your price

Overview

Mfr description
81923914 81923914 7/16" 25/PK SAE FLAT W
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0800 in
  • Type
    SAE
  • Screw Size
    7/16
  • Outside Diameter Range
    0.9150 in~
  • Outside Diameter
    0.9450 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~0.4900 in
  • Inside Diameter
    0.4700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text