Motion
81923922
1/2" Screw, Grade 2 Steel SAE Flat Washer 0.521" ID x 1.092" OD, 0.121" Thick, Zinc-Plated Finish
MI ITEM #11766653
MFR #81923922
Price$6.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, Grade 2 Steel SAE Flat Washer 0.521" ID x 1.092" OD, 0.121" Thick, Zinc-Plated Finish
MI ITEM #11766653
MFR #81923922

Mfr description
81923922 81923922 1/2" 25/PK SAE FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.55/each

Specifications

Dimensions

  • Inside Diameter
    0.5210 in
  • Inside Diameter Range
    ~0.5410 in
  • Outside Diameter
    1.0920 in
  • Outside Diameter Range
    1.0550 in~
  • Screw Size
    1/2
  • Thickness
    0.1210 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)