Motion
81971236
Pipe Fitting - 1-1/2 in Pipe Size
MI ITEM #11766656
MFR #81971236
List Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 1-1/2 in Pipe Size
MI ITEM #11766656
MFR #81971236

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.08/each for your price

Overview

Mfr description
81971236 81971236 1-1/2X2-1/2 BLK SCH 80

Specifications

  • Pipe Size
    1-1/2 in
  • Schedule
    80
  • Length
    2-1/2 in
  • Style
    Threaded
  • Overall Length
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought