Motion
81991648
M3x0.50 Metric Coarse, 4mm OAL, Cup Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 1.5mm Key
Mi Item #11766671
MFR #81991648
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Metric Coarse, 4mm OAL, Cup Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 1.5mm Key
Mi Item #11766671
MFR #81991648

Mfr description
81991648 81991648 M3X4 A2 18-8 SS CUP PO
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Key Size
    1.50 mm
  • Length
    4.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M3x0.50 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 916
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Point Type
    Cup
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)