Motion
81997629
M1.6x0.35 Metric Coarse, 5mm Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11766718
MFR #81997629
List Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1.6x0.35 Metric Coarse, 5mm Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11766718
MFR #81997629

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.98/each for your price

Overview

Mfr description
81997629 81997629 M1.6X5 A2 18-8 SS SLOT
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M1.6x0.35
  • Length
    5.00 mm
  • Drive Type
    Slotted
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 85
  • Head Type
    Pan
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8, A2
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text