Motion
81997645
M2x0.40 Metric Coarse, 4mm Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
Mi Item #11766721
MFR #81997645
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x0.40 Metric Coarse, 4mm Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
Mi Item #11766721
MFR #81997645

Mfr description
81997645 81997645 M2X4 A2 18-8 SS SLOTTE
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Length
    4.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M2x0.40

Details

  • Drive Type
    Slotted
  • Fastener Standard
    DIN 85
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    18-8, A2
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)