Overview
Mfr description
82059783 82059783 .375X2.0X72 1018STL RE
Specifications
- Hardness126-220 Brinell
- MaterialSteel
- Length72 in
- Material Specification1018
- Thickness3/8 in
- Additional InformationCold Finished
- ShapeBar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data