Overview
Mfr description
82274994 82274994 5/16-18 X 3/4" 18-8 SS
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread Size5/16-18 in
- Length3/4 in
- MaterialStainless Steel
- Material Grade18-8
- CoatingUncoated
- Fastener StandardMS 35307-332D
- Hex Size1/2 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data