Motion
82332750
3/8-16 UNC, 2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 9/16" Hex
MI ITEM #11767089
MFR #82332750
List Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 9/16" Hex
MI ITEM #11767089
MFR #82332750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.68/each for your price

Overview

Mfr description
82332750 82332750 3/8-16X2" 18-8SS MIL S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    2 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Fastener Standard
    MS 35307-366D
  • Hex Size
    9/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text