Motion
82333915
1/2-13 UNC, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 Stainless Steel, Uncoated, 3/4" Hex
MI ITEM #11767095
MFR #82333915
Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 Stainless Steel, Uncoated, 3/4" Hex
MI ITEM #11767095
MFR #82333915

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.35/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Length
    5 in
  • Thread Size
    1/2-13 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Overview

Mfr description
82333915 82333915 1/2-13 X 5 18-8 SS FUL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought