Motion
82691627
1-1/8" Screw, Grade 2 Steel USS Flat Washer 1.243" ID x 2.78" OD, 0.192" Thick, Zinc-Plated Finish
MI ITEM #11767267
MFR #82691627
List Price$46.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Screw, Grade 2 Steel USS Flat Washer 1.243" ID x 2.78" OD, 0.192" Thick, Zinc-Plated Finish
MI ITEM #11767267
MFR #82691627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.85/each for your price

Overview

Mfr description
82691627 82691627 1-1/8" 5LB/PK ZINC USS
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1920 in
  • Type
    USS
  • Screw Size
    1-1/8
  • Outside Diameter Range
    2.7430 in~
  • Outside Diameter
    2.7800 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~1.2800 in
  • Inside Diameter
    1.2430 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text