Motion
83057794
3/8-16 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 9/16" Hex
Mi Item #11767289
MFR #83057794
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 9/16" Hex
Mi Item #11767289
MFR #83057794

Mfr description
83057794 83057794 3/8-16 X 5 316 SS PRTI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Length
    5 in
  • Thread Size
    3/8-16 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)