1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
83078253
36" x 2" x 3/8" 316 Stainless Steel Rectangular Rod, ±0.031 Width Tolerance, ±0.012 Thickness Tolerance
MI ITEM #
11767302
MFR #
83078253
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 83078253
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
83078253
36" x 2" x 3/8" 316 Stainless Steel Rectangular Rod, ±0.031 Width Tolerance, ±0.012 Thickness Tolerance
MI ITEM #
11767302
MFR #
83078253
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
83078253 83078253 2" X 3/8" X 3' 316SS F
Specifications
Stainless Steel Type
316
Length
36 in
Thickness
3/8 in
Thickness Tolerance
±0.012 in
Width Tolerance
±0.031 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data