1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
83078394
12" x 3" x 3/4" 316 Stainless Steel Rectangular Rod, +0.062/-0.031 Width Tolerance, ±0.020 Thickness Tolerance
MI ITEM #
11767314
MFR #
83078394
List Price
$222.83
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 83078394
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
83078394
12" x 3" x 3/4" 316 Stainless Steel Rectangular Rod, +0.062/-0.031 Width Tolerance, ±0.020 Thickness Tolerance
MI ITEM #
11767314
MFR #
83078394
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$222.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
83078394 83078394 3" X 3/4" X 1' 316SS F
Specifications
Stainless Steel Type
316
Length
12 in
Thickness
3/4 in
Thickness Tolerance
±0.020 in
Width Tolerance
+0.062/-0.031 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data