1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 83078402
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
83078402
36" x 3" x 3/4" 316 Stainless Steel Rectangular Rod, +0.062/-0.031 Width Tolerance, ±0.020 Thickness Tolerance
MI ITEM #
11767315
MFR #
83078402
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
83078402 83078402 3" X 3/4" X 3' 316SS F
Specifications
Stainless Steel Type
316
Length
36 in
Thickness
3/4 in
Thickness Tolerance
±0.020 in
Width Tolerance
+0.062/-0.031 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought