Motion
83078469
1/2 Inch Width Across Flats, 316 Stainless Steel Hexagon Bar, 72 Inch Long
Mi Item #11767320
MFR #83078469
Price$160.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Width Across Flats, 316 Stainless Steel Hexagon Bar, 72 Inch Long
Mi Item #11767320
MFR #83078469

Mfr description
83078469 83078469 1/2" X 6' 316SS HEX BA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.48/each

Specifications

Dimensions

  • Length
    72 in
  • Width Across Flats
    1/2 in

Details

  • Stainless Steel Type
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)