Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Width Across Flats, 316 Stainless Steel Hexagon Bar, 36 Inch Long
MI ITEM #11767323
MFR #83078493

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
83078493 83078493 5/8" X 3' 316SS HEX BA

Specifications

  • Stainless Steel Type
    316
  • Length
    36 in
  • Width Across Flats
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text