1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 83078667
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
83078667
1 Inch Width Across Flats, 316 Stainless Steel Hexagon Bar, 72 Inch Long
MI ITEM #
11767333
MFR #
83078667
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
83078667 83078667 1" X 6' 316SS HEX BAR0
Specifications
Stainless Steel Type
316
Length
72 in
Width Across Flats
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data