1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
83079244
3/16 Inch Thick x 12 Inch Wide x 12 Inch Long, 316 Stainless Steel Plate, +0.01375/-0.010 Thickness Tolerance
MI ITEM #
11767346
MFR #
83079244
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 83079244
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
83079244
3/16 Inch Thick x 12 Inch Wide x 12 Inch Long, 316 Stainless Steel Plate, +0.01375/-0.010 Thickness Tolerance
MI ITEM #
11767346
MFR #
83079244
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
83079244 83079244 12" X 12" X 3/16" 316S
Specifications
Stainless Steel Type
316
Length
12 in
Thickness
12 in
Thickness Tolerance
+0.01375/-0.010
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data