1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
83079293
1/4 Inch Thick x 12 Inch Wide x 24 Inch Long, 316 Stainless Steel Plate, +0.01375/-0.010 Thickness Tolerance
MI ITEM #
11767351
MFR #
83079293
List Price
$346.70
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 83079293
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
83079293
1/4 Inch Thick x 12 Inch Wide x 24 Inch Long, 316 Stainless Steel Plate, +0.01375/-0.010 Thickness Tolerance
MI ITEM #
11767351
MFR #
83079293
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$346.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
83079293 83079293 12" X 24" X 1/4" 316SS
Specifications
Stainless Steel Type
316
Length
24 in
Thickness
12 in
Thickness Tolerance
+0.01375/-0.010
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought