Motion
83079913
7/16 Inch Diameter, 321 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11767361
MFR #83079913
List Price$206.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 Inch Diameter, 321 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11767361
MFR #83079913

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$206.13/each for your price

Overview

Mfr description
83079913 83079913 7/16" X 6' 321SS ROUND

Specifications

  • Diameter
    7/16 in
  • Stainless Steel Type
    321
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text