Motion
83991430
125 Volt, 52 Watt, Electric, Fluorescent Portable Stand Mount Work Light 8' Cord, 1 Head, 3,300 Lumens, Plastic Housing, 8-1/2" Long, 4-5/8" Wide, 10-1/4" High
Mi Item #11767638
MFR #83991430
Price$136.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 Volt, 52 Watt, Electric, Fluorescent Portable Stand Mount Work Light 8' Cord, 1 Head, 3,300 Lumens, Plastic Housing, 8-1/2" Long, 4-5/8" Wide, 10-1/4" High
Mi Item #11767638
MFR #83991430

Mfr description
83991430 83991430 52W BULB 2-ON/OFF SW F
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • Fluorescent lamps operate at cooler temps
  • and more efficiently than incandescent lamps
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.95/each

Specifications

Dimensions

  • Cord Length
    8.00 ft
  • Lumens
    3300
  • Overall Fixture Length
    8-1/2 in
  • Overall Height
    10-1/4 in
  • Overall Width
    4-5/8 in
  • Wattage
    52

Details

  • Housing Color
    Yellow
  • Housing Material
    Plastic
  • Includes
    Hardware
  • Lamp Type
    Fluorescent
  • Number Of Heads
    1
  • Portable Type
    Stand Mount
  • Power Type
    Electric
  • PSC Code
    6210
  • Resistance Features
    Shatter Resistant
  • Voltage
    125 V
  • Wire Gauge Number Of Conductors
    18/2
  • Wire Type
    SPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)