Motion
83991448
125 Volt, 14 Watt, Electric, Fluorescent Portable Hook Work Light 15' Cord, 1 Head, 1,350 Lumens, 31-1/2" Long
Mi Item #11767639
MFR #83991448
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 Volt, 14 Watt, Electric, Fluorescent Portable Hook Work Light 15' Cord, 1 Head, 1,350 Lumens, 31-1/2" Long
Mi Item #11767639
MFR #83991448

Mfr description
83991448 83991448 14W 125V 360D-SWIVL HK
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • Fluorescent lamps operate at cooler temps
  • and more efficiently than incandescent lamps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    15.00 ft
  • Lumens
    1350
  • Overall Fixture Length
    31.50 in
  • Wattage
    14

Details

  • Housing Color
    Yellow
  • Lamp Type
    Fluorescent
  • Number Of Heads
    1
  • Portable Type
    Hook
  • Power Type
    Electric
  • PSC Code
    6210
  • Recommended Environment
    Indoor
  • Voltage
    125 V
  • Wire Gauge Number Of Conductors
    18/2
  • Wire Type
    SJT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)