Motion
84020247
Split Lock Washer - 1.5040 in ID, 2.4190 in OD, 0.3750 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11767642
MFR #84020247
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.5040 in ID, 2.4190 in OD, 0.3750 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11767642
MFR #84020247

Mfr description
84020247 84020247 1-1/2" YELLOW ZINC LOC
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Dimensions

  • Maximum Inside Diameter
    1.5340 in
  • Maximum Outside Diameter
    2.4190 in
  • Minimum Inside Diameter
    1.5040 in
  • Screw Size
    1-1/2
  • Thickness
    0.3750 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)