Motion
84020296
Split Lock Washer - 1.1490 in ID, 1.8670 in OD, 0.2810 in Thickness, Spring Steel Material, Hot Dipped Galvanized Finish
MI ITEM #11767645
MFR #84020296
List Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.1490 in ID, 1.8670 in OD, 0.2810 in Thickness, Spring Steel Material, Hot Dipped Galvanized Finish
MI ITEM #11767645
MFR #84020296

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.80/each for your price

Overview

Mfr description
84020296 84020296 1-1/8" HD GALVANIZED L
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Hot Dipped Galvanized
  • Thickness
    0.2810 in
  • Maximum Inside Diameter
    1.1730 in
  • Maximum Outside Diameter
    1.8670 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.1490 in
  • Screw Size
    1-1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text