Motion
84020304
Split Lock Washer - 1.2740 in ID, 2.0560 in OD, 0.3120 in Thickness, Spring Steel Material, Hot Dipped Galvanized Finish
Mi Item #11767646
MFR #84020304
Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.2740 in ID, 2.0560 in OD, 0.3120 in Thickness, Spring Steel Material, Hot Dipped Galvanized Finish
Mi Item #11767646
MFR #84020304

Mfr description
84020304 84020304 1-1/4" HD GALVANIZED L
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.00/each

Specifications

Dimensions

  • Maximum Inside Diameter
    1.3000 in
  • Maximum Outside Diameter
    2.0560 in
  • Minimum Inside Diameter
    1.2740 in
  • Screw Size
    1-1/4
  • Thickness
    0.3120 in

Details

  • Finish Coating
    Hot Dipped Galvanized
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)