Motion
84020445
Split Lock Washer - 2.0080 in ID, 4.0740 in OD, 0.4580 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11767652
MFR #84020445
Price$18.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 2.0080 in ID, 4.0740 in OD, 0.4580 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11767652
MFR #84020445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.23/each

Specifications

Dimensions

  • Maximum Inside Diameter
    2.0390 in
  • Maximum Outside Diameter
    4.0740 in
  • Minimum Inside Diameter
    2.0080 in
  • Screw Size
    3
  • Thickness
    0.4580 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications

Overview

Mfr description
84020445 84020445 3" ZINC SPLIT LOCK WAS
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought