Motion
84020460
5/16" Screw, 0.332" ID, Spring Steel Internal Tooth Lock Washer - 0.607" OD, Uncoated, Grade 2
MI ITEM #11767653
MFR #84020460
Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 0.332" ID, Spring Steel Internal Tooth Lock Washer - 0.607" OD, Uncoated, Grade 2
MI ITEM #11767653
MFR #84020460

Mfr description
84020460 84020460 5/16" HVY DUTY PLAIN I
  • Heavy duty lock washers are used to support very heavy loads
  • They are used on large pieces of equipment and machinery with heavy duty nuts and bolts
  • Internal tooth lock washers have teeth along the inside diameter
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.65/each

Specifications

Dimensions

  • Inner Diameter
    0.3320 in
  • Minimum Inside Diameter
    0.3200 in
  • Minimum Outside Diameter
    0.5940 in
  • Outer Diameter
    0.6070 in
  • Screw Size
    5/16
  • Thickness
    0.045 in

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Includes
    Heavy Duty
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)