Motion
84020510
1/4" Screw, 0.267" ID, Spring Steel Internal Tooth Lock Washer - 0.536" OD, Zinc-Plated, Grade 2
MI ITEM #11767656
MFR #84020510
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 0.267" ID, Spring Steel Internal Tooth Lock Washer - 0.536" OD, Zinc-Plated, Grade 2
MI ITEM #11767656
MFR #84020510

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
84020510 84020510 1/4" HVY DTY ZINC INTE
  • Heavy duty lock washers are used to support very heavy loads
  • They are used on large pieces of equipment and machinery with heavy duty nuts and bolts
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Includes
    Heavy Duty
  • Inner Diameter
    0.2670 in
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.2560 in
  • Minimum Outside Diameter
    0.5240 in
  • Outer Diameter
    0.5360 in
  • Screw Size
    1/4
  • Thickness
    0.039 in
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text