Motion
84020544
1/2" Screw, 0.529" ID, Spring Steel Internal Tooth Lock Washer - 0.923" OD, Zinc-Plated, Grade 2
MI ITEM #11767658
MFR #84020544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 0.529" ID, Spring Steel Internal Tooth Lock Washer - 0.923" OD, Zinc-Plated, Grade 2
MI ITEM #11767658
MFR #84020544

Mfr description
84020544 84020544 1/2" HVY DTY ZINC INTE
  • Heavy duty lock washers are used to support very heavy loads
  • They are used on large pieces of equipment and machinery with heavy duty nuts and bolts
  • Internal tooth lock washers have teeth along the inside diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    0.5290 in
  • Minimum Inside Diameter
    0.5120 in
  • Minimum Outside Diameter
    0.9070 in
  • Outer Diameter
    0.9230 in
  • Screw Size
    1/2
  • Thickness
    0.056 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Includes
    Heavy Duty
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)