Motion
84020577
3/4" Screw, 0.79" ID, Spring Steel Internal Tooth Lock Washer - 1.26" OD, Zinc-Plated, Grade 2
MI ITEM #11767660
MFR #84020577
List Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, 0.79" ID, Spring Steel Internal Tooth Lock Washer - 1.26" OD, Zinc-Plated, Grade 2
MI ITEM #11767660
MFR #84020577

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.85/each for your price

Overview

Mfr description
84020577 84020577 3/4" HVY DTY ZINC INTE
  • Heavy duty lock washers are used to support very heavy loads
  • They are used on large pieces of equipment and machinery with heavy duty nuts and bolts
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    1.2600 in
  • Inner Diameter
    0.7900 in
  • Grade
    Grade 2
  • Thickness
    0.078 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.7680 in
  • Minimum Outside Diameter
    1.2400 in
  • Screw Size
    3/4
  • Includes
    Heavy Duty
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text