Motion
84020825
#4 Screw, 0.123" ID, Stainless Steel External Tooth Lock Washer - 0.238" OD, Grade 410
MI ITEM #11767662
MFR #84020825
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, 0.123" ID, Stainless Steel External Tooth Lock Washer - 0.238" OD, Grade 410
MI ITEM #11767662
MFR #84020825

Mfr description
84020825 84020825 4 410 SS CTSK EXT LOCK
  • Countersunk lock washers are used with flat and oval head screws in countersinking applications
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Inner Diameter
    0.1230 in
  • Maximum Height
    0.0650 in
  • Minimum Height
    0.0500 in
  • Minimum Inside Diameter
    0.1160 in
  • Minimum Outside Diameter
    0.2240 in
  • Outer Diameter
    0.2380 in
  • Screw Size
    #4
  • Thickness
    0.019 in

Details

  • Grade
    410
  • Includes
    Countersunk
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)