Overview
Mfr description
84021153 84021153 5/16-18X2-3/4" GR 5 ZP
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Length Measurement TypeLength Under Head
- Length2-3/4 in
- Thread Size5/16-18
- Thread StandardUNC
- Neck TypeStandard Square
- MaterialSteel
- GradeGrade 5
- Finish CoatingZinc-Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data