Motion
84021237
3/8-16 UNC 3-1/4" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11767679
MFR #84021237
List Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC 3-1/4" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11767679
MFR #84021237

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.05/each for your price

Overview

Mfr description
84021237 84021237 3/8-16X3-1/4" GR 5 ZP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 5
  • Length
    3-1/4 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Size
    3/8-16
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text