1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
84033265
Pipe Fitting - 2 in Pipe Size
Mi Item #
11767711
MFR #
84033265
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 84033265
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
84033265
Pipe Fitting - 2 in Pipe Size
Mi Item #
11767711
MFR #
84033265
Mfr description
84033265 84033265 2X3 BLK SCH 80 SMLS PI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3 in
Overall Length
3.0000 in
Pipe Size
2 in
Details
Schedule
80
Style
Threaded
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items