Overview
Mfr description
84145929 84145929 1-3/4-5 X 8 GR 8 HEX H
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size1-3/4 - 5 in
- Length8 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingUncoated
- Hex Size2-5/8 in
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data