Motion
84437862
500 Lb Capacity, 17" Wide x 38-3/8" Long x 32-3/4" High Standard Utility Cart: Plastic, Beige, 2 Shelves
MI ITEM #11767785
MFR #84437862
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Capacity, 17" Wide x 38-3/8" Long x 32-3/4" High Standard Utility Cart: Plastic, Beige, 2 Shelves
MI ITEM #11767785
MFR #84437862

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84437862 84437862 17X38-3/8"BEIG&5OUTLET

Specifications

  • Cart Type
    Standard Utility
  • Number Of Shelves
    2
  • Weight Capacity
    500 lbs
  • Cart Material
    Plastic
  • Caster Size
    5
  • Width
    17 in
  • Height
    32-3/4 in
  • Color
    Beige
  • Includes
    5 Outlet Power Strip
  • Length
    38-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought