1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
84487925
1/2-13 UNC 1" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #
11767800
MFR #
84487925
Price
$2.03
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Carriage Bolts
Value Collection 84487925
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
84487925
1/2-13 UNC 1" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #
11767800
MFR #
84487925
Mfr description
84487925 84487925 1/2-13X1" GR 5 ZP CARR
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.03
/each
Add to Cart
Specifications
Dimensions
Length
1 in
Length Measurement Type
Length Under Head
Thread Size
1/2-13
Details
Finish Coating
Zinc-Plated
Grade
Grade 5
Material
Steel
Neck Type
Standard Square
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items