Motion
84497916
3-1/2 Inch Long x 1-7/8 Inch Wide, Regulator Cylinder Lock For Oxygen Gas, 1-3/8 Inch Diameter
MI ITEM #11767801
MFR #84497916
Price$31.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 Inch Long x 1-7/8 Inch Wide, Regulator Cylinder Lock For Oxygen Gas, 1-3/8 Inch Diameter
MI ITEM #11767801
MFR #84497916

Mfr description
84497916 84497916 OXYGEN FEMALE NUT REGU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.28/each

Specifications

Dimensions

  • Diameter
    1-3/8 in
  • Length
    3-1/2 in

Details

  • Gas Type
    Oxygen
  • Type
    Regulator Cylinder Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)