1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
84684224
1 Inch Diameter, 321 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #
11767839
MFR #
84684224
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 84684224
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
84684224
1 Inch Diameter, 321 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #
11767839
MFR #
84684224
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
84684224 84684224 1" X 1' 321SS ROUND BA
Specifications
Diameter
1 in
Stainless Steel Type
321
Length
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought