Motion
84798859
Split Lock Washer - 8.10 mm ID, 14.80 mm OD, 2.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11767855
MFR #84798859
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 8.10 mm ID, 14.80 mm OD, 2.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11767855
MFR #84798859

Mfr description
84798859 84798859 M8 ZP METRIC SPLIT LOC
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Maximum Inside Diameter
    8.50 mm
  • Maximum Outside Diameter
    14.80 mm
  • Maximum Thickness
    2.00 mm
  • Minimum Inside Diameter
    8.10 mm
  • Minimum Outside Diameter
    14.80 mm
  • Screw Size
    M8
  • Thickness
    2.00 mm

Details

  • Fastener Standard
    DIN 127
  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)