Motion
84798909
Split Lock Washer - 14.20 mm ID, 24.10 mm OD, 3.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11767857
MFR #84798909
Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 14.20 mm ID, 24.10 mm OD, 3.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11767857
MFR #84798909

Mfr description
84798909 84798909 M14 ZP METRIC SPLIT LO
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.78/each

Specifications

Dimensions

  • Maximum Inside Diameter
    14.70 mm
  • Maximum Outside Diameter
    24.10 mm
  • Maximum Thickness
    3.00 mm
  • Minimum Inside Diameter
    14.20 mm
  • Minimum Outside Diameter
    24.10 mm
  • Screw Size
    M14
  • Thickness
    3.00 mm

Details

  • Fastener Standard
    DIN 127
  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)