Motion
85077790
7/16-14 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11767993
MFR #85077790
List Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11767993
MFR #85077790

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.28/each for your price

Overview

Mfr description
85077790 85077790 7/16-14X2-1/2 GR2 ZP C
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ASTM A307
  • Length Measurement Type
    Length Under Head
  • Length
    2-1/2 in
  • Thread Size
    7/16-14
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text