Motion
85078111
1/2-13 UNC 1-3/4" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11768017
MFR #85078111
Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC 1-3/4" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11768017
MFR #85078111

Mfr description
85078111 85078111 1/2-13X1-3/4 GR5 ZP CA
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.38/each

Specifications

Dimensions

  • Length
    1-3/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 5
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)